

€47.21/ pieceexcl. VAT
€57.12incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.21 | - |
10+ | €37.77 | 20.00% |
25+ | €33.05 | 30.00% |
50+ | €28.33 | 40.00% |
100+ | €23.61 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 242 mm |
Cross section | 5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |