

€29.34/ pieceexcl. VAT
€35.50incl. VAT
79 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.34 | - |
10+ | €23.47 | 20.00% |
25+ | €20.54 | 30.00% |
50+ | €17.60 | 40.00% |
100+ | €14.67 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 218.5 mm |
Cross section | 4.5 mm |
Standard packaging size | 10 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026