

€48.09/ pieceexcl. VAT
€58.19incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.09 | - |
10+ | €38.47 | 20.00% |
25+ | €33.66 | 30.00% |
50+ | €28.85 | 40.00% |
100+ | €24.05 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 216 mm |
Cross section | 6 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026