

€2.07/ pieceexcl. VAT
€2.50incl. VAT
3382 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.07 | - |
25+ | €1.86 | 10.00% |
50+ | €1.65 | 20.00% |
100+ | €1.45 | 30.00% |
250+ | €1.24 | 40.00% |
500+ | €1.03 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 20 mm |
Cross section | 1.5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |