

€3.25/ pieceexcl. VAT
€3.93incl. VAT
38 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.25 | - |
25+ | €2.93 | 10.00% |
50+ | €2.60 | 20.00% |
100+ | €2.28 | 30.00% |
250+ | €1.95 | 40.00% |
500+ | €1.63 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 20 mm |
Cross section | 1.3 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |