

€25.81/ pieceexcl. VAT
€31.23incl. VAT
12 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.81 | - |
10+ | €20.65 | 20.00% |
25+ | €18.07 | 30.00% |
50+ | €15.49 | 40.00% |
100+ | €12.91 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 206 mm |
Cross section | 5.3 mm |
Size according to DIN3771 | DIN 3771 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026