

€3.59/ pieceexcl. VAT
€4.34incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.59 | - |
25+ | €3.23 | 10.00% |
50+ | €2.87 | 20.00% |
100+ | €2.51 | 30.00% |
250+ | €2.15 | 40.00% |
500+ | €1.79 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 20.3 mm |
Cross section | 2.4 mm |
Standard packaging size | 5.000 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026