

€2.04/ pieceexcl. VAT
€2.47incl. VAT
6409 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.04 | - |
25+ | €1.84 | 10.00% |
50+ | €1.63 | 20.00% |
100+ | €1.43 | 30.00% |
250+ | €1.22 | 40.00% |
500+ | €1.02 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 19.5 mm |
Cross section | 1.5 mm |
Size according to JIS | JIS- S-20 |
Standard packaging size | 2.500 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |