

€24.12/ pieceexcl. VAT
€29.19incl. VAT
5668 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 184.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-1843-57 |
Size according to JIS | JIS- G-185 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |