

€21.58/ pieceexcl. VAT
€26.11incl. VAT
Estimated delivery date - 17/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.58 | - |
10+ | €19.42 | 10.00% |
25+ | €17.26 | 20.00% |
50+ | €15.11 | 30.00% |
100+ | €12.95 | 40.00% |
250+ | €10.79 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 180 mm |
Cross section | 2 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |