

€26.12/ pieceexcl. VAT
€31.61incl. VAT
78 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 172 mm |
Cross section | 3 mm |
Standard packaging size | 25 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 06/11/2026