

€1.99/ pieceexcl. VAT
€2.41incl. VAT
Estimated delivery date - 12/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.99 | - |
25+ | €1.79 | 10.00% |
50+ | €1.59 | 20.00% |
100+ | €1.39 | 30.00% |
250+ | €1.19 | 40.00% |
500+ | €0.99 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 16 mm |
Cross section | 2.5 mm |
Standard packaging size | 1.000 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026