

€31.20/ pieceexcl. VAT
€37.75incl. VAT
48 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.20 | - |
10+ | €24.96 | 20.00% |
25+ | €21.84 | 30.00% |
50+ | €18.72 | 40.00% |
100+ | €15.60 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 168.3 mm |
Cross section | 7 mm |
Standard packaging size | 10 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026