

€33.50/ pieceexcl. VAT
€40.53incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 160 mm |
Cross section | 8 mm |
Standard packaging size | 10 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 09/11/2026