

€22.62/ pieceexcl. VAT
€27.37incl. VAT
82 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 160 mm |
Cross section | 2.5 mm |
Standard packaging size | 100 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |