

€10.10/ pieceexcl. VAT
€12.21incl. VAT
Sold per: 650Min. order: 650
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.19 | - |
10+ | €16.15 | 20.00% |
25+ | €14.13 | 30.00% |
50+ | €12.11 | 40.00% |
100+ | €10.10 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 144 mm |
Cross section | 3 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |