

€23.48/ pieceexcl. VAT
€28.41incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.48 | - |
10+ | €18.78 | 20.00% |
25+ | €16.44 | 30.00% |
50+ | €14.09 | 40.00% |
100+ | €11.74 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 138 mm |
Cross section | 2 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |