

€1.75/ pieceexcl. VAT
€2.12incl. VAT
26071 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.75 | - |
25+ | €1.57 | 10.00% |
50+ | €1.40 | 20.00% |
100+ | €1.22 | 30.00% |
250+ | €1.05 | 40.00% |
500+ | €0.87 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 12.3 mm |
Cross section | 2.4 mm |
Size according to JIS | JIS- P-12.5 |
Standard packaging size | 1.000 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026