

€10.63/ pieceexcl. VAT
€12.86incl. VAT
339 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.63 | - |
10+ | €8.50 | 20.00% |
25+ | €7.44 | 30.00% |
50+ | €6.38 | 40.00% |
100+ | €5.32 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 114 mm |
Cross section | 4 mm |
Standard packaging size | 25 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |