

€1.54/ pieceexcl. VAT
€1.86incl. VAT
9603 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.54 | - |
25+ | €1.38 | 10.00% |
50+ | €1.23 | 20.00% |
100+ | €1.07 | 30.00% |
250+ | €0.92 | 40.00% |
500+ | €0.77 | 50.00% |
1000+ | €0.61 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 10 mm |
Cross section | 1.8 mm |
Size according to DIN3771 | DIN 3771 |
Standard packaging size | 5.000 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |