

€13.58/ pieceexcl. VAT
€16.43incl. VAT
466 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.58 | - |
10+ | €10.86 | 20.00% |
25+ | €9.51 | 30.00% |
50+ | €8.15 | 40.00% |
100+ | €6.79 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 106 mm |
Cross section | 5 mm |
Standard packaging size | 25 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |