

€10.68/ pieceexcl. VAT
€12.92incl. VAT
595 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.68 | - |
10+ | €8.54 | 20.00% |
25+ | €7.48 | 30.00% |
50+ | €6.41 | 40.00% |
100+ | €5.34 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 100 mm |
Cross section | 3.5 mm |
Standard packaging size | 100 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026