

€1.65/ pieceexcl. VAT
€2.00incl. VAT
879 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.65 | - |
25+ | €1.48 | 10.00% |
50+ | €1.32 | 20.00% |
100+ | €1.15 | 30.00% |
250+ | €0.99 | 40.00% |
500+ | €0.82 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 10.6 mm |
Cross section | 2.4 mm |
Size according to BS4518 | BS4518-0106-24 |
Standard packaging size | 1.000 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026