

€1.16/ pieceexcl. VAT
€1.40incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.16 | - |
25+ | €1.04 | 10.00% |
50+ | €0.92 | 20.00% |
100+ | €0.81 | 30.00% |
250+ | €0.69 | 40.00% |
500+ | €0.58 | 50.00% |
1000+ | €0.46 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 0.6 mm |
Cross section | 0.8 mm |
Standard packaging size | 5.000 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |