

€6.21/ pieceexcl. VAT
€7.51incl. VAT
5500 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.21 | - |
25+ | €5.59 | 10.00% |
50+ | €4.97 | 20.00% |
100+ | €4.35 | 30.00% |
250+ | €3.73 | 40.00% |
500+ | €3.11 | 50.00% |
1000+ | €2.48 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 9.5 mm |
Cross section | 1.6 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |