

€31.35/ pieceexcl. VAT
€37.93incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.35 | - |
10+ | €28.22 | 10.00% |
25+ | €25.08 | 20.00% |
50+ | €21.95 | 30.00% |
100+ | €18.81 | 40.00% |
250+ | €15.68 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 89.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-0895-30 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |