

€28.89/ pieceexcl. VAT
€34.96incl. VAT
438 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.89 | - |
10+ | €26.00 | 10.00% |
25+ | €23.11 | 20.00% |
50+ | €20.22 | 30.00% |
100+ | €17.33 | 40.00% |
250+ | €14.45 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 88.27 mm |
Cross section | 5.33 mm |
Size according to French R | NF-R44 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |