

€29.24/ pieceexcl. VAT
€35.38incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.24 | - |
10+ | €26.32 | 10.00% |
25+ | €23.39 | 20.00% |
50+ | €20.47 | 30.00% |
100+ | €17.54 | 40.00% |
250+ | €14.62 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 84.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-0845-30 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |