

€39.39/ pieceexcl. VAT
€47.66incl. VAT
113 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.39 | - |
10+ | €35.45 | 10.00% |
25+ | €31.51 | 20.00% |
50+ | €27.57 | 30.00% |
100+ | €23.63 | 40.00% |
250+ | €19.70 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 83 mm |
Cross section | 5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |