

€27.19/ pieceexcl. VAT
€32.90incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.19 | - |
10+ | €24.47 | 10.00% |
25+ | €21.75 | 20.00% |
50+ | €19.03 | 30.00% |
100+ | €16.31 | 40.00% |
250+ | €13.60 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 79.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-0795-30 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |