

€22.43/ pieceexcl. VAT
€27.14incl. VAT
410 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.43 | - |
10+ | €20.19 | 10.00% |
25+ | €17.94 | 20.00% |
50+ | €15.70 | 30.00% |
100+ | €13.46 | 40.00% |
250+ | €11.22 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 78.97 mm |
Cross section | 3.53 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |