

€31.49/ pieceexcl. VAT
€38.10incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.49 | - |
10+ | €28.34 | 10.00% |
25+ | €25.19 | 20.00% |
50+ | €22.04 | 30.00% |
100+ | €18.89 | 40.00% |
250+ | €15.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 74.61 mm |
Cross section | 3.53 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |