

€25.22/ pieceexcl. VAT
€30.52incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.22 | - |
10+ | €22.70 | 10.00% |
25+ | €20.18 | 20.00% |
50+ | €17.65 | 30.00% |
100+ | €15.13 | 40.00% |
250+ | €12.61 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 70 mm |
Cross section | 4 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |