

€23.49/ pieceexcl. VAT
€28.42incl. VAT
573 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.49 | - |
10+ | €21.14 | 10.00% |
25+ | €18.79 | 20.00% |
50+ | €16.44 | 30.00% |
100+ | €14.09 | 40.00% |
250+ | €11.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 70 mm |
Cross section | 3 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |