

€23.30/ pieceexcl. VAT
€28.19incl. VAT
349 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.30 | - |
10+ | €20.97 | 10.00% |
25+ | €18.64 | 20.00% |
50+ | €16.31 | 30.00% |
100+ | €13.98 | 40.00% |
250+ | €11.65 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 69.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-0695-30 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |