

€36.03/ pieceexcl. VAT
€43.60incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.03 | - |
10+ | €32.43 | 10.00% |
25+ | €28.82 | 20.00% |
50+ | €25.22 | 30.00% |
100+ | €21.62 | 40.00% |
250+ | €18.02 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 65.09 mm |
Cross section | 3.53 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |