

€43.65/ pieceexcl. VAT
€52.82incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.65 | - |
10+ | €39.28 | 10.00% |
25+ | €34.92 | 20.00% |
50+ | €30.56 | 30.00% |
100+ | €26.19 | 40.00% |
250+ | €21.83 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 64.8 mm |
Cross section | 6.6 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |