

€34.78/ pieceexcl. VAT
€42.08incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.78 | - |
10+ | €31.30 | 10.00% |
25+ | €27.82 | 20.00% |
50+ | €24.35 | 30.00% |
100+ | €20.87 | 40.00% |
250+ | €17.39 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 63 mm |
Cross section | 3.53 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |