

€20.58/ pieceexcl. VAT
€24.90incl. VAT
100 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.58 | - |
10+ | €18.52 | 10.00% |
25+ | €16.46 | 20.00% |
50+ | €14.41 | 30.00% |
100+ | €12.35 | 40.00% |
250+ | €10.29 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 62 mm |
Cross section | 3 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |