

€30.65/ pieceexcl. VAT
€37.09incl. VAT
2658 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.65 | - |
10+ | €27.59 | 10.00% |
25+ | €24.52 | 20.00% |
50+ | €21.46 | 30.00% |
100+ | €18.39 | 40.00% |
250+ | €15.33 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 60.5 mm |
Cross section | 2.4 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |