

€18.50/ pieceexcl. VAT
€22.39incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.50 | - |
10+ | €16.65 | 10.00% |
25+ | €14.80 | 20.00% |
50+ | €12.95 | 30.00% |
100+ | €11.10 | 40.00% |
250+ | €9.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 56 mm |
Cross section | 3 mm |
Size according to DIN11864 | DIN118641-DN50 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |