

€14.61/ pieceexcl. VAT
€17.68incl. VAT
250 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.61 | - |
10+ | €13.15 | 10.00% |
25+ | €11.69 | 20.00% |
50+ | €10.23 | 30.00% |
100+ | €8.77 | 40.00% |
250+ | €7.31 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 56.82 mm |
Cross section | 2.62 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |