

€17.83/ pieceexcl. VAT
€21.57incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.83 | - |
10+ | €16.05 | 10.00% |
25+ | €14.26 | 20.00% |
50+ | €12.48 | 30.00% |
100+ | €10.70 | 40.00% |
250+ | €8.91 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 54 mm |
Cross section | 3 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |