

€19.69/ pieceexcl. VAT
€23.82incl. VAT
214 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.69 | - |
10+ | €17.72 | 10.00% |
25+ | €15.75 | 20.00% |
50+ | €13.78 | 30.00% |
100+ | €11.81 | 40.00% |
250+ | €9.85 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 52 mm |
Cross section | 5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |