

€569.50/ pieceexcl. VAT
€689.10incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €569.50 | - |
10+ | €455.60 | 20.00% |
25+ | €398.65 | 30.00% |
50+ | €341.70 | 40.00% |
100+ | €284.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 500 mm |
Cross section | 7 mm |
Size according to DIN3771 | DIN 3771 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |