

€16.36/ pieceexcl. VAT
€19.80incl. VAT
1423 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.36 | - |
25+ | €14.72 | 10.00% |
50+ | €13.09 | 20.00% |
100+ | €11.45 | 30.00% |
250+ | €9.82 | 40.00% |
500+ | €8.18 | 50.00% |
1000+ | €6.54 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 49.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-0495-30 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |