

€918.50/ pieceexcl. VAT
€1,111.39incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €918.50 | - |
10+ | €734.80 | 20.00% |
25+ | €642.95 | 30.00% |
50+ | €551.10 | 40.00% |
100+ | €459.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 470 mm |
Cross section | 9.2 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |