

€29.97/ pieceexcl. VAT
€36.26incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.97 | - |
25+ | €26.97 | 10.00% |
50+ | €23.98 | 20.00% |
100+ | €20.98 | 30.00% |
250+ | €17.98 | 40.00% |
500+ | €14.99 | 50.00% |
1000+ | €11.99 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 47.2 mm |
Cross section | 5.7 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |