

€14.95/ pieceexcl. VAT
€18.09incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.95 | - |
25+ | €13.46 | 10.00% |
50+ | €11.96 | 20.00% |
100+ | €10.47 | 30.00% |
250+ | €8.97 | 40.00% |
500+ | €7.48 | 50.00% |
1000+ | €5.98 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 45 mm |
Cross section | 3 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |