

€15.43/ pieceexcl. VAT
€18.67incl. VAT
542 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.43 | - |
25+ | €13.89 | 10.00% |
50+ | €12.34 | 20.00% |
100+ | €10.80 | 30.00% |
250+ | €9.26 | 40.00% |
500+ | €7.72 | 50.00% |
1000+ | €6.17 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 40 mm |
Cross section | 5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |